Beli harga ball bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  2. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  3. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  4. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  5. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  6. NTN Deep Groove Ball Bearing 6300 Series Open Type (Laher)
    Mulai

    Rp609.900

    NTN Deep Groove Ball Bearing 6300 Series Open Type (Laher)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  7. SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Mulai

    Rp3.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
  8. SKF Deep Groove Ball Bearings Single Row with Snap Ring Groove 2ZNR Type (Laher)
    Mulai

    Rp72.900

    SKF Deep Groove Ball Bearings Single Row with Snap Ring Groove 2ZNR Type (Laher)
    Deskripsi:
    Single row deep groove ball bearing, with snap ring groove and seals or shields on one or both sides, are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The snap ring, fitted in an annular groove in the outer ring, facilitates axial location of the bearings within their housings. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bore Diameter d (mm): 12
    • Outside Diameter D (mm): 32
    • Width B (mm): 10
    • Recess Diameter D2 (mm): 27.34
    • Diameter of Shaft Abutment da (mm): min. 16.2; max. 18.4
    • Diameter of Housing Abutment Da (mm): 27.8
    • Fatigue Load Limit Pu (kN): 0.132
    • Limiting Speed (rpm): 26000
    • Basic Dynamic Load Rating C (kN): 7.28
    • Basic Static Load Rating C0 (kN): 3.1
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Outer Ring: Snap Ring (Fitted)
    • Reference Speed (rpm): 50000
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  9. NTN Deep Groove Ball Bearing 6300 Series ZZ C3 Clearance (Laher)
    Mulai

    Rp779.900

    NTN Deep Groove Ball Bearing 6300 Series ZZ C3 Clearance (Laher)
    atribut:
    • Inner Diameter d (Φmm): 75
    • Race ring Shape: Deep groove ball bearings
  10. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
Daftar Harga harga ball bearing Terbaru October 2026
TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)Rp16.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NTN Micro Ball Bearing (Laher)Rp21.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900
ASB Bantalan Bola Penyelaras Sendiri (Laher)Rp10.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
KOYO Deep Groove Ball Bearing 6000 Series (Laher)Rp27.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)